C25DNF340H - Open N-R 3P 40A DP Cont Box Lugs W/QC Term 277vac

Eaton

  • $118.88 (Each)
  • $118.88 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25DNF340H
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF340H
Description
Open N-R 3P 40A DP Cont Box Lugs W/QC Term 277vac
Eaton Definite Purpose Contactor, Quick, 40A, 12 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Three-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals , Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311682 / 00782116311682
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.88 (Each)
Resources
Attachments
 
 
C25DNF340H - Specification Sheet
Images
 
 
C25DNF340H - Small Image
 
C25DNF340H - Large Image
 
C25DNF340H - Large Image
 
C25DNF340H - Large Image
Other Links
 
 
C25DNF340H - Other
 
C25DNF340H - Other
 
C25DNF340H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Long Description
Eaton definite purpose contactor, Quick, 40A, 12 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor, Three-pole, 50A, Box lugs (posidrive setscrew) and quick connect terminals , Non-reversing
Description
OPEN N-R 3P 40A DP CONT BOX LUGS W/QC TERM 277VAC
Product Type
Op N-R 3P 40ADPCNT BXLGS W/QC277VCL
extra long description
ETN C25DNF340H OP N-R 3P 40ADPCNT B
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25DNF340H
GTIN
00782116311682
UPC
782116311682
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.19
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat