C25DNF350T - Open N-R 3P 50A DP Cont Box Lugs W/QC Term 24VAC C

Eaton

  • $280.38 (Each)
  • $280.38 (Each)
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
C25DNF350T
Manufacturer
Eaton
Manufacturer's Part Number
C25DNF350T
Description
Open N-R 3P 50A DP Cont Box Lugs W/QC Term 24VAC C
Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782116311996 / 00782116311996
Weight per unit
1.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.38 (Each)
Resources
Images
 
 
C25DNF350T - Small Image
 
C25DNF350T - Large Image
 
C25DNF350T - Large Image
 
C25DNF350T - Large Image
Attachments
 
 
C25DNF350T - Specification Sheet
Other Links
 
 
C25DNF350T - Other
 
C25DNF350T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
2.4
Depth
3.35
Height
3.75
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
OPEN N-R 3P 50A DP CONT BOX LUGS W/QC TERM 24VAC C
Product Type
Op N-R 3P 50ADPCNT BXLGS W/Qc24ac
extra long description
ETN C25DNF350T OP N-R 3P 50ADPCNT B
Long Description
Eaton definite purpose contactor, Quick, 50A, 24 Vac, 50/60 Hz, Open with metal mounting plate, 15-50A, Contactor, Three-pole, 65A, Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Additional Information
dimensions
3.3500 IN X 2.4000 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C25DNF350T
GTIN
00782116311996
UPC
782116311996
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
1.33
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat