C25END430H - DP Cont 30A 4P Opn 277V

Eaton

  • $116.06 (Each)
  • $116.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25END430H
Manufacturer
Eaton
Manufacturer's Part Number
C25END430H
Description
DP Cont 30A 4P Opn 277V
Eaton Definite Purpose Contactor, Quick, 30A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 30A, Contactor, Four-Pole, 30A, Screw/Pressure Plate and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113578149 / 00782113578149
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.06 (Each)
Resources
Other Links
 
 
C25END430H - Other
 
C25END430H - Other
 
C25END430H - Other
Attachments
 
 
C25END430H - Specification Sheet
Images
 
 
C25END430H - Small Image
 
C25END430H - Large Image
 
C25END430H - Large Image
 
C25END430H - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Descriptions
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Product Type
Definite Purpose Contactors
Description
DP CONT 30A 4P OPN 277V
extra long description
ETN C25END430H Definite purpose con
Long Description
Eaton definite purpose contactor, Quick, 30A, 277 Vac, 60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Four-pole, 30A, Screw/pressure plate and quick connect terminals (side-by-side), Non-reversing
Additional Information
dimensions
3.3800 IN X 2.6800 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25END430H
GTIN
00782113578149
UPC
782113578149
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat