C25ENF440H - DP Cont 40A 4P Opn 277V

Eaton

  • $113.89 (Each)
  • $113.89 (Each)
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
C25ENF440H
Manufacturer
Eaton
Manufacturer's Part Number
C25ENF440H
Description
DP Cont 40A 4P Opn 277V
Eaton Definite Purpose Contactor, Quick, 40A, 277 Vac, 60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 40A, Contactor, Four-Pole, 50A, Box Lugs (Posidrive Setscrew) and Quick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113613529 / 00782113613529
Weight per unit
2.1899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$113.89 (Each)
Resources
Images
 
 
C25ENF440H - Small Image
 
C25ENF440H - Large Image
 
C25ENF440H - Large Image
 
C25ENF440H - Large Image
Attachments
 
 
C25ENF440H - Specification Sheet
Other Links
 
 
C25ENF440H - Other
 
C25ENF440H - Other
 
C25ENF440H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Quick
Dimensions and Weight
Width
2.68
Depth
3.38
Height
3.75
Descriptions
Product Type
DP Cont 40A 4P Opn 277V
extra long description
ETN C25ENF440H DP CONT 40A 4P OPN 2
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Description
DP CONT 40A 4P OPN 277V
Long Description
Eaton definite purpose contactor, Quick, 40A, 277 Vac, 60 Hz, Open with metal mounting plate, 15-50A, two- and three-pole, 40A, Contactor,Four-pole, 50A,Box lugs (posidrive setscrew) and quick connect terminals (side-by-side), Non-reversing
Additional Information
dimensions
3.3800 IN X 2.6800 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25ENF440H
GTIN
00782113613529
UPC
782113613529
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
2.1899
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C25ENF440H.
Jump To:

Cross Referenced

These items are similar to C25ENF440H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC440UM50 Eaton n/a
C25ENF440H Eaton 00782113613529
42CE25AL FURNAS n/a
42CF25AL FURNAS n/a
CR353AD4BF1 GENERAL ELECTRIC n/a
4DD49 WW GRAINGER n/a
400DP40NF4 Rockwell Automation n/a
2200EB440GA Schneider Electric n/a
8910DPA44V04 Schneider Electric 00785901342717
EB440GA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat