C25FNF350B - DP Cont 50A 3P Opn 208V-240V

Eaton

  • $178.10 (Each)
  • $178.10 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25FNF350B
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF350B
Description
DP Cont 50A 3P Opn 208V-240V
Definite Purpose Control - Contactor, 3 Poles, 50 A, 208 to 240 V Ac, 65 A Resistive Load, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 2.7 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476087 / 00782113476087
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$178.10 (Each)
Resources
Images
 
 
C25FNF350B - Small Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
 
C25FNF350B - Large Image
Attachments
 
 
C25FNF350B - Specification Sheet
Other Links
 
 
C25FNF350B - Other
 
C25FNF350B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
connection
Quick
Dimensions and Weight
Overall Length
3.35 in;85 mm
Descriptions
extra long description
ETN C25FNF350B DP CONT 50A 3P OPN 2
Product Type
Definite Purpose Control - Contactor
Long Description
Definite Purpose Control - Contactor, 3 Poles, 50 A, 208 to 240 V ac, 65 A Resistive Load, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, DIN Rail Mount, 50 to 60 Hz, 3.75 in Overall Height, 3.35 in Overall Length, 2.40 in Overall Width, 2.7 lb
Features
Definite Purpose Starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry. They are controlled by automatic thermostat control or manual pushbutton interfaces.
Short Description
Definite Purpose Control - Contactor, 3P, 50 A, 208 to 240 VAC, Motor and Power Control Equipment, 50 to 60 Hz
Special Features
Quick coil changing ability allows for easy maintenance;Shrouded or fingerproof terminals reduce possibility of electrical shock
Description
DP CONT 50A 3P OPN 208V-240V
Additional Information
Coil Voltage
208 to 240 V ac
resistive load
65 A
Frame Size
60 to 75 A
Connection Type
Quick Connect Terminal
Overall Height
3.75 in;95 mm
Overall Width
2.40 in;61 mm
Standards Met
UL Listed;CSA Certified;CE Certified;RoHS Compliant
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+158 °F;+70 °C
Mounting Type
DIN Rail Mount
dimensions
3.9700 IN X 2.6300 IN X 3.7500 IN
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C25FNF350B
GTIN
00782113476087
UPC
782113476087
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight
2.7 lb
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50 to 60 Hz
Application
Motor and Power Control Equipment
standard
UL Recognized,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat