C25FNF350T - DP Cont 50A 3P Opn 24V

Eaton

  • $190.57 (Each)
  • $190.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25FNF350T
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF350T
Description
DP Cont 50A 3P Opn 24V
Eaton Definite Purpose Contactor, Quick, 50A, 24 Vac, 50/60 HZ, Open With Metal Mounting Plate, 15-50A, Two- and Three-Pole, 50A, Contactor, Three-Pole, 65A, Box Lugs (Posidrive Setscrew) Andquick Connect Terminals (Side-By-Side), Non-Reversing
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113476094 / 00782113476094
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$190.57 (Each)
Resources
Images
 
 
C25FNF350T - Small Image
 
C25FNF350T - Large Image
 
C25FNF350T - Large Image
 
C25FNF350T - Large Image
Attachments
 
 
C25FNF350T - Specification Sheet
Other Links
 
 
C25FNF350T - Other
 
C25FNF350T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.63
Height
3.75
Depth
3.97
Descriptions
Long Description
Eaton definite purpose contactor, Quick, 50A, 24 Vac, 50/60 Hz,Open with metal mounting plate,15-50A, two- and three-pole, 50A, Contactor,Three-pole, 65A, Box lugs (posidrive setscrew) andquick connect terminals (side-by-side),Non-reversing
Description
DP CONT 50A 3P OPN 24V
Product Type
DP Cont 50A 3P Opn 24V
extra long description
ETN C25FNF350T DP CONT 50A 3P OPN 2
Features
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Additional Information
Enclosure Type
Open with metal mounting plate
Manufacturer Information
Manufacturers Part Number
C25FNF350T
Brand
EATON CUTLER-HAMMER
GTIN
00782113476094
UPC
782113476094
Taxonomies, Classifications, and Categories
Type
Definite purpose contactor
Category Description
DP CONTACTORS
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Recognized,RoHS Compliant
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat