C25FNF360C - DP Cont 60A 3P Opn 480V

Eaton

  • $237.21 (Each)
  • $237.21 (Each)
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
C25FNF360C
Manufacturer
Eaton
Manufacturer's Part Number
C25FNF360C
Description
DP Cont 60A 3P Opn 480V
Definite Purpose Control - Contactor, 3 Poles, 60 A, 440 to 480 V Ac, 75 A Resistive Load, 10 HP (Single Phase);20 HP (Three Phase);7.5 KW (Single Phase);11 KW (Three Phase) Motor Power, 60 to 75 A Frame, Quick Connect Terminal Connection, -13 °F Operating Temperature, +158 °F Operating Temperature, Din Rail Mount, 50 to 60 HZ, 3.75 In Overall Height, 3.35 In Overall Length, 2.40 In Overall Width, 2.66 LB
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782113499956 / 00782113499956
Weight per unit
2.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$237.21 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
6
Resources
Images
 
 
C25FNF360C - Small Image
 
C25FNF360C - Large Image
 
C25FNF360C - Large Image
 
C25FNF360C - Large Image
 
C25FNF360C - Large Image
Attachments
 
 
C25FNF360C - Specification Sheet
Other Links
 
 
C25FNF360C - Other
 
C25FNF360C - Other
 
C25FNF360C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Distribution Centers

Location Stock Available
Lubbock
2 View Store
Tyler
1 View Store

A-L

Location Stock Available
Borger
1 View Store

M-Z

Location Stock Available
Salina
1 View Store
These alternate items can be purchased instead of C25FNF360C.
Jump To:

Cross Referenced

These items are similar to C25FNF360C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACC630UM60 Eaton n/a
C25FNF360C Eaton 00782113499956
42EE35AH FURNAS n/a
42EF35AH FURNAS n/a
CR353FF3BC1 GENERAL ELECTRIC n/a
4DD57 WW GRAINGER n/a
A77288517A480 Joslyn Clark n/a
2200EBA630KA Schneider Electric n/a
8910DPA63V06 Schneider Electric 00785901081135
EBA630KA Schneider Electric n/a

* All prices subject to change.

Begin Live Chat