C25GNF390A - DP Cont 90A 3P Opn 120V

Eaton

  • $1708.37 (Each)
  • $1,708.37 (Each)

In-Stock: 5 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C25GNF390A
Manufacturer
Eaton
Manufacturer's Part Number
C25GNF390A
Description
DP Cont 90A 3P Opn 120V
Eaton Definite Purpose Contactor, C25, F1, Open, Non-Reversing, Three-Pole, Mounting Plate, 90A, Two- and Three-Pole, Box Lugs (Posidrive Setscrew), 90A, 110-120 Vac, 50/60 HZ, Quick Connect, Individual PKG
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
782114100172 / 0782114100172 / 00782114100172
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,708.37 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
C25GNF390A - Small Image
 
C25GNF390A - Large Image
 
C25GNF390A - Large Image
Other Links
 
 
C25GNF390A - Other
 
C25GNF390A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
DP CONT 90A 3P OPN 120V
Product Type
DP Cont 90A 3P Opn 120V
extra long description
ETN C25GNF390A DP CONT 90A 3P OPN 1
Long Description
Eaton definite purpose contactor, C25, F1, Open, Non-reversing, Three-pole, Mounting plate, 90A, two- and three-pole, Box lugs (posidrive setscrew), 90A, 110-120 Vac, 50/60 Hz, Quick connect, Individual pkg
Additional Information
Coil Voltage
110-120 Vac, 50/60 Hz
dimensions
4.4100 IN X 3.8600 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
C25GNF390A
Brand
Eaton
GTIN
00782114100172
UPC
782114100172
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
Definite purpose contactor
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed file E1491 (Guide Number NLDX2),RoHS Compliant,CE Marked
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Longview
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Pampa
1 View Store
Shreveport
2 View Store

* All prices subject to change.

Begin Live Chat