C30CNE20H0 - 30A Open Elec Held 2NO Light Cont 277V

Eaton

  • $1320.15 (Each)
  • $1,320.15 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C30CNE20H0
Manufacturer
Eaton
Manufacturer's Part Number
C30CNE20H0
Description
30A Open Elec Held 2NO Light Cont 277V
Eaton C30CN Mechanically Held Lighting Contactor, 30 A, 1 No, 2 No, 30 A, Two-Pole, Mechanically and Electrically Held, C30 Series, Open, 277 V
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782116124589 / 00782116124589
Weight per unit
3.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,320.15 (Each)
Resources
Tech Bulletins
 
 
C30CNE20H0 - Tech Bulletin
Images
 
 
C30CNE20H0 - Large Image
 
C30CNE20H0 - Large Image
 
C30CNE20H0 - Large Image
 
C30CNE20H0 - Large Image
Other Links
 
 
C30CNE20H0 - Other
 
C30CNE20H0 - Other
 
C30CNE20H0 - Other
Attachments
 
 
C30CNE20H0 - Specification Sheet
Brochures
 
 
C30CNE20H0 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
30A Open Elec Held 2NO Light Cont 277V
Description
30A OPEN ELEC HELD 2NO LIGHT CONT 277V
extra long description
ETN C30CNE20H0 30A Open Elec Held 2
Features
The C30CN 30A mechanically held lighting contactors are designed for industrial, commercial and outdoor lighting applications where efficient control is required. The mechanically held operation ensures that the contactor will not switch to OFF during control power failure. It also ensures the removal of coil from the circuit for noise-free operation and the elimination of all coil losses after the contactor is latched. The control module microprocessor validates the control signal before operation, so it
Long Description
Eaton C30CN mechanically held lighting contactor, 30 A, 1 NO, 2 NO, 30 A, Two-pole, Mechanically and electrically held, C30 Series, Open, 277 V
Additional Information
Contact Configuration
2 NO
Contact Rating
30 A
dimensions
7.3900 IN X 4.1800 IN X 3.8600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C30CNE20H0
GTIN
00782116124589
UPC
782116124589
Taxonomies, Classifications, and Categories
Type
Mechanically held lighting contactor
Packaging
Weight per each
3.09
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat