C320KGS21 - Aux Cont For FRDM Size 3-5 L-S Side MTD 1NC

Eaton

  • $130.60 (Each)
  • $130.60 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGS21
Manufacturer
Eaton
Manufacturer's Part Number
C320KGS21
Description
Aux Cont For FRDM Size 3-5 L-S Side MTD 1NC
Eaton Freedom Nema Auxiliary Contact, Used On Starter and Contactors, NC Circuit
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113629261 / 00782113629261
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$130.60 (Each)
Resources
Images
 
 
C320KGS21 - Small Image
 
C320KGS21 - Large Image
 
C320KGS21 - Large Image
 
C320KGS21 - Large Image
Attachments
 
 
C320KGS21 - Specification Sheet
Other Links
 
 
C320KGS21 - Other
 
C320KGS21 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Height
1.1
Width
2.5
Depth
4
Size
NEMA sizes 3 - 5, IEC sizes L - S
Descriptions
Description
AUX CONT FOR FRDM SIZE 3-5 L-S SIDE MTD 1NC
Product Type
Aux Cont FRDM SZ3-5, L-S MTD 1NC
extra long description
ETN C320KGS21 AUX CONT FRDM SZ3-5,
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Eaton Freedom NEMA auxiliary contact, Used on Starter and Contactors, NC circuit
Additional Information
Contact Configuration
NC
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGS21
GTIN
00782113629261
UPC
782113629261
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat