C320KGT15 - Aux Cont For FRDM Size 00-2 A-K Top MTD 2NO-2NC

Eaton

  • $225.79 (Each)
  • $225.79 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C320KGT15
Manufacturer
Eaton
Manufacturer's Part Number
C320KGT15
Description
Aux Cont For FRDM Size 00-2 A-K Top MTD 2NO-2NC
Freedom Accessory, Auxiliary Contact, Used On Starter and Contactors, 1NO (Ec) 1NC (Lo) Contacts, Top Mounting
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Contactor Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113413709 / 00782113413709
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.79 (Each)
Resources
Images
 
 
C320KGT15 - Large Image
 
C320KGT15 - Large Image
 
C320KGT15 - Large Image
Attachments
 
 
C320KGT15 - Specification Sheet
Other Links
 
 
C320KGT15 - Other
 
C320KGT15 - Other
 
C320KGT15 - Other
Brochures
 
 
C320KGT15 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
AUX CONT FOR FRDM SIZE 00-2 A-K TOP MTD 2NO-2NC
extra long description
ETN C320KGT15 Eaton Freedom NEMA au
Product Type
Eaton Freedom Nema Auxiliary Contact
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
Freedom Accessory, Auxiliary contact, Used on Starter and Contactors, 1NO (EC) 1NC (LO) contacts, Top mounting
Additional Information
Contact Configuration
1 NO (EC) 1 NC (LO)
dimensions
1.9000 IN X 1.9000 IN X 2.2000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320KGT15
GTIN
00782113413709
UPC
782113413709
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.15
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
TOP
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat