C320TS2 - Trans Suppressor FRDM Size 00-2 A-K 240V

Eaton

  • $198.23 (Each)
  • $198.23 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
C320TS2
Manufacturer
Eaton
Manufacturer's Part Number
C320TS2
Description
Trans Suppressor FRDM Size 00-2 A-K 240V
Transient Suppressor Kits, Nema Sizes 00-2, IEC Sizes A-K, Used On Starter and Contactors, 208/240V Coil Voltage
Slang Terms

Categories
Motor Control Accessories - Starter Accessories
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
782113683690 / 00782113683690
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$198.23 (Each)
Resources
Images
 
 
C320TS2 - Small Image
 
C320TS2 - Large Image
 
C320TS2 - Large Image
 
C320TS2 - Large Image
Attachments
 
 
C320TS2 - Specification Sheet
Other Links
 
 
C320TS2 - Other
 
C320TS2 - Other
 
C320TS2 - Other
Dimensions and Weight
Width
1.3
Depth
1.8
Height
2.1
Descriptions
Product Type
Trans Suppressor FRDM Size 00-2 A-K 240V
Description
TRANS SUPPRESSOR FRDM SIZE 00-2 A-K 240V
Long Description
Transient Suppressor Kits, NEMA Sizes 00-2, IEC Sizes A-K, Used on Starter and Contactors, 208/240V coil voltage
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C320TS2 TRANS SUPPRESSOR FRDM S
Additional Information
Coil Voltage
208-240 Vac
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C320TS2
GTIN
00782113683690
UPC
782113683690
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.04
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
You must have an account to view stock levels
There were no add-on items found for C320TS2.

* All prices subject to change.

false