C400GK1 - Cover Contr Kit Freedom Series

Eaton

  • $184.87 (Each)
  • $184.87 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C400GK1
Manufacturer
Eaton
Manufacturer's Part Number
C400GK1
Description
Cover Contr Kit Freedom Series
Cover Control Kit, 0.6 LB
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782113538815 / 00782113538815
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$184.87 (Each)
Resources
Other Links
 
 
C400GK1 - Other
Brochures
 
 
C400GK1 - Brochure
Attachments
 
 
C400GK1 - Specification Sheet
Images
 
 
C400GK1 - Large Image
 
C400GK1 - Large Image
Specifications Sheets
 
 
C400GK1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Cover Control Kit
Long Description
Cover Control Kit, 0.6 lb
Short Description
Cover Control Kit, Cover Control Kit, Motor and Power Control Equipment, 0.6 lb
Description
COVER CONTR KIT FREEDOM SERIES
extra long description
ETN C400GK1 COVER CONTR KIT FREEDOM
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
accessory type
Cover Control Kit
Made in USA
yes
dimensions
5.7500 IN X 4.0000 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C400GK1
GTIN
00782113538815
UPC
782113538815
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Accessory
Packaging
Weight
0.6 lb
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat