C400T12 - Selector Switch Kit-Hand/Off/Auto

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C400T12
Manufacturer
Eaton
Manufacturer's Part Number
C400T12
Description
Selector Switch Kit-Hand/Off/Auto
Eaton Freedom Nema Pushbutton Kit, Enclosed Control Accessory, Selector Switch Kit, Hand/Off/Auto
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
782114114780 / 00782114114780
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
C400T12 - Small Image
 
C400T12 - Large Image
Attachments
 
 
C400T12 - Specification Sheet
Brochures
 
 
C400T12 - Brochure
Other Links
 
 
C400T12 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2.7
Height
3.7
Depth
4
Descriptions
Product Type
Selector Switch Kit-Hand/Off/Auto
Description
SELECTOR SWITCH KIT-HAND/OFF/AUTO
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
extra long description
ETN C400T12 SELECTOR SWITCH KIT-HAN
Long Description
Eaton Freedom NEMA pushbutton kit, Enclosed Control Accessory, Selector switch kit, HAND/OFF/AUTO
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C400T12
GTIN
00782114114780
UPC
782114114780
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat