C440A1A020SAX - C440 Ol 4-20A Nema Stand Alone Standard

Eaton

  • $687.51 (Each)
  • $687.51 (Each)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440A1A020SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A020SAX
Description
C440 Ol 4-20A Nema Stand Alone Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Separate Mount, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412368 / 00786685412368
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$687.51 (Each)
Stock Availability
Waxahachie
0 (Find nearest stock)
DFW RDC
0
All Stores
29
Resources
Images
 
 
C440A1A020SAX - Small Image
 
C440A1A020SAX - Large Image
Attachments
 
 
C440A1A020SAX - Specification Sheet
Other Links
 
 
C440A1A020SAX - Other
 
C440A1A020SAX - Other
 
C440A1A020SAX - Other
Brochures
 
 
C440A1A020SAX - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Separate Mount
Descriptions
Description
C440 OL 4-20A NEMA STAND ALONE STANDARD
Extra Long Description
ETN C440A1A020SAX C440 OL (4-20A) N
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Separate Mount, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard
Product Type
C440 Ol (4-20A) Nema Stand Alone STD
Special Features
Standard
Additional Information
Dimensions
4.3200 IN X 1.8000 IN X 3.8000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A020SAX
GTIN
00786685412368
UPC
786685412368
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat