C440A1A020SF1 - C440 Ol 4-20A FRDM SZ 1 Standard

Eaton

  • $244.31 (Each)
  • $244.31 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440A1A020SF1
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A020SF1
Description
C440 Ol 4-20A FRDM SZ 1 Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 1, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 4-20A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685411828 / 00786685411828
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$244.31 (Each)
Resources
Images
 
 
C440A1A020SF1 - Small Image
 
C440A1A020SF1 - Large Image
Attachments
 
 
C440A1A020SF1 - Specification Sheet
Brochures
 
 
C440A1A020SF1 - Brochure
Other Links
 
 
C440A1A020SF1 - Other
 
C440A1A020SF1 - Other
 
C440A1A020SF1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Freedom Size 1
Descriptions
Description
C440 OL 4-20A FRDM SZ 1 STANDARD
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 1, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 4-20A, Standard
Special Features
Standard
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (4-20A) FRDM SZ 1 Standard
extra long description
ETN C440A1A020SF1 C440 OL (4-20A) F
Additional Information
dimensions
4.3200 IN X 1.8000 IN X 6.0000 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A020SF1
GTIN
00786685411828
UPC
786685411828
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat