C440A1A045SF2 - C440 Ol 9-45A FRDM SZ 2 Standard

Eaton

  • $442.43 (Each)
  • $442.43 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440A1A045SF2
Manufacturer
Eaton
Manufacturer's Part Number
C440A1A045SF2
Description
C440 Ol 9-45A FRDM SZ 2 Standard
Eaton C440 Electronic Overload Relay, C440 Electronic Overload Relay - Nema, Freedom Size 2, 45MM Frame, Selectable 10A, Class 10 , 20, 30, Overload 9-45A, Standard
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685411903 / 00786685411903
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.43 (Each)
Resources
Attachments
 
 
C440A1A045SF2 - Specification Sheet
Images
 
 
C440A1A045SF2 - Large Image
Other Links
 
 
C440A1A045SF2 - Other
 
C440A1A045SF2 - Other
 
C440A1A045SF2 - Other
Brochures
 
 
C440A1A045SF2 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
Freedom Size 2
Descriptions
Description
C440 OL 9-45A FRDM SZ 2 STANDARD
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
C440 Ol (9-45A) FRDM SZ 2 Standard
extra long description
ETN C440A1A045SF2 C440 OL (9-45A) F
Special Features
Standard
Long Description
Eaton C440 electronic overload relay, C440 Electronic Overload Relay - NEMA, Freedom Size 2, 45mm frame, Selectable 10A, Class 10 ,20, 30, Overload 9-45A, Standard
Additional Information
Trip Type
Selectable 10 A, class 10 ,20, 30
dimensions
7.5000 IN X 3.0000 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440A1A045SF2
GTIN
00786685411903
UPC
786685411903
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat