C440B1A100SAX - C440 55MM Eol Stand Alone 20-100a

Eaton

  • $308.20 (Each)
  • $308.20 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C440B1A100SAX
Manufacturer
Eaton
Manufacturer's Part Number
C440B1A100SAX
Description
C440 55MM Eol Stand Alone 20-100a
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 In Overall Length, 2.21 In Overall Width, 4.13 In Overall Height, 0.87 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
N/A
UPC/GTIN
786685412429 / 00786685412429
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$308.20 (Each)
Resources
Images
 
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Large Image
 
C440B1A100SAX - Small Image
 
C440B1A100SAX - Large Image
Specifications Sheets
 
 
C440B1A100SAX - Specification Sheet
Attachments
 
 
C440B1A100SAX - Specification Sheet
Brochures
 
 
C440B1A100SAX - Brochure
Other Links
 
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
 
C440B1A100SAX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5.52 in
Size
Separate Mount
Descriptions
Features
The C440/XTOEelectronicoverloadrelay delivers enhanced motor protection and communications capabilities in a single compact device, directly monitoring motor current in each phase. Thermal modeling is performed electronically with precision solid-state components.
Product Type
Overload Relay
Long Description
Overload Relay, 20 A, 100 A, Automatic/Manual Reset, 5.52 in Overall Length, 2.21 in Overall Width, 4.13 in Overall Height, 0.87 lb
Short Description
Overload Relay, 100 A
Description
C440 55MM EOL STAND ALONE 20-100A
extra long description
ETN C440B1A100SAX C440 55MM EOL STA
Special Features
Standard
Additional Information
Minimum Overload Current
20 A
Maximum Overload Current
100 A
Reset Type
Automatic/Manual
Overall Width
2.21 in
Overall Height
4.13 in
Standards Met
UL Listed;CSA Certified;CE Marked
dimensions
5.5200 IN X 2.2100 IN X 4.1300 IN
Trip Type
Selectable 10 A, class 10 ,20, 30
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C440B1A100SAX
GTIN
00786685412429
UPC
786685412429
Taxonomies, Classifications, and Categories
Type
Electronic overload relay
Packaging
Weight
0.87 lb
Weight per each
0.87
Carton
1
Uses, Certifications, and Standards
Application
Motor and Power Control Equipment
standard
CSA Certified,UL Listed,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat