C600M13 - C600 Kit Start/Stop SS

Eaton

  • $175.22 (Each)
  • $175.22 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C600M13
Manufacturer
Eaton
Manufacturer's Part Number
C600M13
Description
C600 Kit Start/Stop SS
C600 Kit, Start/Stop SS
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Commercial & Industrial Devices
UNSPSC
39121521 - Motor starter controls
UPC/GTIN
786680148439 / 00786680148439
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$175.22 (Each)
Resources
Images
 
 
C600M13 - Small Image
 
C600M13 - Large Image
Attachments
 
 
C600M13 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1
Depth
4
Height
4
Descriptions
Product Type
C600 Kit, Start/Stop SS
Description
C600 KIT START/STOP SS
extra long description
ETN C600M13 C600 KIT, START/STOP SS
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Long Description
C600 KIT, START/STOP SS
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C600M13
GTIN
00786680148439
UPC
786680148439
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous commercial & industrial devices
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat