C799B26 - Advanced Nema 3R Encl-Sizes 1& 2 W/ Space For CPT

Eaton

  • $976.25 (Each)
  • $976.25 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
C799B26
Manufacturer
Eaton
Manufacturer's Part Number
C799B26
Description
Advanced Nema 3R Encl-Sizes 1& 2 W/ Space For CPT
Enclosed Control Accessory, Enclosures, Box Number: 6, Nema Size 1-2, Advantage Series, Nema 3R Enclosure
Slang Terms

Suggest a New Term
Categories
Motor Control Accessories - Starter Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
782114116371 / 00782114116371
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$976.25 (Each)
Resources
Images
 
 
C799B26 - Large Image
 
C799B26 - Large Image
 
C799B26 - Large Image
 
C799B26 - Large Image
 
C799B26 - Small Image
Attachments
 
 
C799B26 - Specification Sheet
Other Links
 
 
C799B26 - Other
 
C799B26 - Other
 
C799B26 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
15.125
Depth
16.375
Height
9.375
Size
NEMA size 1 - 2
Descriptions
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Description
ADVANCED NEMA 3R ENCL-SIZES 1& 2 W/ SPACE FOR CPT
Product Type
Advanced N3R Encl-SZS 1& 2 (Space CPT)
extra long description
ETN C799B26 ADVANCED N3R ENCL-SZS 1
Long Description
Enclosed Control Accessory, Enclosures, Box number: 6, NEMA size 1-2, Advantage series, NEMA 3R enclosure
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
C799B26
GTIN
00782114116371
UPC
782114116371
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
standard
cUL Listed
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat