CE15BNS3AB - IEC Open 3P Cont SZ B 120V Coil - For Replacement

Eaton

  • $590.46 (Each)
  • $590.46 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
CE15BNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15BNS3AB
Description
IEC Open 3P Cont SZ B 120V Coil - For Replacement
Eaton XT IEC Contactor, 10A, 110-120 Vac, 50-60 HZ, 1NO, 10A, Frame B, 45 MM, 50-60 HZ, 0.5 HP, Side, Three-Pole, Non-Reversing, No Overload Relay, Freedom, Contactor
Slang Terms

Categories
Contactors - IEC Contactors
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113778075 / 00782113778075
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$590.46 (Each)
Resources
Images
 
 
CE15BNS3AB - Small Image
 
CE15BNS3AB - Large Image
 
CE15BNS3AB - Large Image
 
CE15BNS3AB - Large Image
Attachments
 
 
CE15BNS3AB - Specification Sheet
Other Links
 
 
CE15BNS3AB - Other
 
CE15BNS3AB - Other
 
CE15BNS3AB - Other
Dimensions and Weight
Width
1.8
Height
2.96
Depth
3.25
Descriptions
extra long description
ETN CE15BNS3AB Eaton XT IEC contact
Description
IEC OPEN 3P CONT SZ B 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Long Description
Eaton XT IEC contactor, 10A, 110-120 Vac, 50-60 Hz, 1NO, 10A, Frame B, 45 mm, 50-60 Hz, 0.5 hp, Side, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50-60 Hz
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15BNS3AB
GTIN
00782113778075
UPC
782113778075
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
IEC Rated,UL Listed,CSA Certified,ISO 9000,DIN VDE 0600
Mounting
SIDE
You must have an account to view stock levels

* All prices subject to change.