CE15FNS3AB - IEC Open 3P Cont SZ F 120V Coil - For Replacement

Eaton

  • $1050.41 (Each)
  • $1,050.41 (Each)
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
CE15FNS3AB
Manufacturer
Eaton
Manufacturer's Part Number
CE15FNS3AB
Description
IEC Open 3P Cont SZ F 120V Coil - For Replacement
Eaton Freedom Series IEC Contactor, F-Frame, Non-Reversing, No Overload Relay, 32A, Three-Pole, 2 HP Max, Steel Mounting Plate, 1NO Side Mounted Auxiliary Contact, 110/120 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113779263 / 00782113779263
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,050.41 (Each)
Resources
Images
 
 
CE15FNS3AB - Small Image
 
CE15FNS3AB - Small Image
 
CE15FNS3AB - Large Image
 
CE15FNS3AB - Large Image
 
CE15FNS3AB - Large Image
Attachments
 
 
CE15FNS3AB - Specification Sheet
Other Links
 
 
CE15FNS3AB - Other
 
CE15FNS3AB - Other
 
CE15FNS3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
1.8
Height
2.96
Depth
3.25
Descriptions
extra long description
ETN CE15FNS3AB Eaton XT IEC contact
Long Description
Eaton Freedom series IEC contactor, F-frame, Non-reversing, No overload relay, 32A, Three-pole, 2 hp max, Steel mounting plate, 1NO Side mounted auxiliary contact, 110/120 VAC, 50/60 Hz
Description
IEC OPEN 3P CONT SZ F 120V COIL - FOR REPLACEMENT
Product Type
Eaton XT IEC Contactor
Features
Fill
Additional Information
Contact Configuration
1 NO
Coil Voltage
110-120 Vac, 50/60 Hz
dimensions
3.2500 IN X 1.8000 IN X 2.9600 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CE15FNS3AB
GTIN
00782113779263
UPC
782113779263
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
1.15
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
SIDE
standard
UL Listed,CSA Certified,IEC Rated,DIN VDE 0600,ISO 9000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CE15FNS3AB.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CE15FNS3AB.

Eaton Freedom Series IEC Contactor, F-Frame, Non-Reversing, No Overload Relay, 3...
  • Our Part #: CE15FNS3AB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CE15FNS3AB
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,050.41) ·
CE15FNS3AB - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,050.41

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat