CN13MN000A - Space Savings Nema Size 4 Cont 120V Coil

Eaton

  • $4673.97 (Each)
  • $4,673.97 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN13MN000A
Manufacturer
Eaton
Manufacturer's Part Number
CN13MN000A
Description
Space Savings Nema Size 4 Cont 120V Coil
Eaton Space-Saving Nema Contactor, Full Voltage Non-Reversing, Xtoe Electronic Overload Relay, Nema Size 4 Open Enclosure - 135 A, Horizontal Mounting, No Auxiliary Contacts, 120/60 or 110/50 Coil Voltage
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
Nema Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
786685545967 / 00786685545967
Weight per unit
6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,673.97 (Each)
Resources
Images
 
 
CN13MN000A - Small Image
 
CN13MN000A - Large Image
 
CN13MN000A - Large Image
 
CN13MN000A - Large Image
Attachments
 
 
CN13MN000A - Specification Sheet
Tech Bulletins
 
 
CN13MN000A - Tech Bulletin
Other Links
 
 
CN13MN000A - Other
 
CN13MN000A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
4
Width
4.37
Depth
6.3
Height
6.69
Descriptions
Description
SPACE SAVINGS NEMA SIZE 4 CONT 120V COIL
Product Type
Spcsvnema SZ4 Cont, 120V Coil
extra long description
ETN CN13MN000A SpcSvNEMA SZ4 CONT,
Long Description
Eaton Space-Saving NEMA Contactor, Full voltage non-reversing, XTOE electronic overload relay, NEMA Size 4 open enclosure - 135 A, Horizontal mounting, No auxiliary contacts, 120/60 or 110/50 coil voltage
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. The
Additional Information
Coil Voltage
120/60 or 110/50
Contact Rating
135 A
dimensions
6.3000 IN X 4.3700 IN X 6.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN13MN000A
GTIN
00786685545967
UPC
786685545967
Taxonomies, Classifications, and Categories
Type
Motor control contactor
Packaging
Weight per each
6
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA,ATEX,UL Listed,CE
NEMA Size
NEMA Size 4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat