CN15GN3AB - Nema Open 3P Cont Size 2 120V Coil

Eaton

  • $1691.02 (Each)
  • $1,691.02 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN15GN3AB
Manufacturer
Eaton
Manufacturer's Part Number
CN15GN3AB
Description
Nema Open 3P Cont Size 2 120V Coil
Eaton Freedom Nema Motor Control Contactor, Nema Freedom Series Non-Reversing Contactor, 3 HP At 115V, 7-1/2 HP At 230V, 10 HP At 208V, 15 HP At 240V, 25 HP At 480, 600V Maximum Horsepower, 120V/60 HZ, 45A, Four-Pole, Size 2
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113973555 / 00782113973555
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,691.02 (Each)
Resources
Attachments
 
 
CN15GN3AB - Specification Sheet
Images
 
 
CN15GN3AB - Large Image
 
CN15GN3AB - Large Image
 
CN15GN3AB - Large Image
 
CN15GN3AB - Small Image
Other Links
 
 
CN15GN3AB - Other
 
CN15GN3AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single-phase, three-phase
Dimensions and Weight
Size
2
Descriptions
Long Description
Eaton Freedom NEMA motor control contactor, NEMA Freedom Series Non-Reversing contactor, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 120V/60 Hz, 45A, Four-pole, Size 2
Product Type
Nema Size 2 Contactor 120V 3 Pole
Description
NEMA OPEN 3P CONT SIZE 2 120V COIL
extra long description
ETN CN15GN3AB NEMA SIZE 2 CONTACTOR
Features
Eaton's Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor.
Additional Information
dimensions
4.4400 IN X 2.5600 IN X 5.0500 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN15GN3AB
GTIN
00782113973555
UPC
782113973555
Taxonomies, Classifications, and Categories
Type
Motor control contactor
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
3.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat