CN35BN2AB - LTG Cont Opn 20A 2P 120V

Eaton

  • $798.50 (Each)
  • $798.50 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN35BN2AB
Manufacturer
Eaton
Manufacturer's Part Number
CN35BN2AB
Description
LTG Cont Opn 20A 2P 120V
Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, 2-Pole, Electrically Held, CN35, Lighting Contactors
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
782113780719 / 00782113780719
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$798.50 (Each)
Resources
Images
 
 
CN35BN2AB - Video
 
CN35BN2AB - Small Image
 
CN35BN2AB - Large Image
 
CN35BN2AB - Large Image
 
CN35BN2AB - Large Image
Attachments
 
 
CN35BN2AB - Specification Sheet
Brochures
 
 
CN35BN2AB - Brochure
Tech Bulletins
 
 
CN35BN2AB - Tech Bulletin
Other Links
 
 
CN35BN2AB - Other
 
CN35BN2AB - Other
 
CN35BN2AB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
2
Depth
3.49
Height
3.88
Descriptions
extra long description
ETN CN35BN2AB 20A/2P Lighting Conta
Long Description
Eaton CN35 electrically held lighting contactor, 20 A, 1 NO, 20 A, 2-pole, Electrically held, CN35, Lighting contactors
Description
LTG CONT OPN 20A 2P 120V
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Product Type
20A/2P Lighting Contactor 120V Coil
Additional Information
Contact Rating
20 A
media
Yes
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CN35BN2AB
GTIN
00782113780719
UPC
782113780719
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Electrically held lighting contactor
Packaging
Weight per each
1.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat