CN35BN4AC - LTG Cont Opn 20A 4P 120V

Eaton

  • $1198.58 (Each)
  • $1,198.58 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CN35BN4AC
Manufacturer
Eaton
Manufacturer's Part Number
CN35BN4AC
Description
LTG Cont Opn 20A 4P 120V
Eaton CN35 Electrically Held Lighting Contactor, 20 A, 1 No, 20 A, Four-Pole, Electrically Held, CN35
Slang Terms

Suggest a New Term
Categories
Contactors - Lighting Contactors Mark as Incorrect
Suggest a New Category
Classification
Lighting Contactors
UNSPSC
39121529 - Contactors
UPC/GTIN
782114220887 / 00782114220887
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,198.58 (Each)
Resources
Images
 
 
CN35BN4AC - Video
 
CN35BN4AC - Large Image
 
CN35BN4AC - Large Image
 
CN35BN4AC - Large Image
Tech Bulletins
 
 
CN35BN4AC - Tech Bulletin
Other Links
 
 
CN35BN4AC - Other
 
CN35BN4AC - Other
 
CN35BN4AC - Other
Brochures
 
 
CN35BN4AC - Brochure
Attachments
 
 
CN35BN4AC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
LTG Cont Opn 20A 4P 120V
Features
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine an
Description
LTG CONT OPN 20A 4P 120V
extra long description
ETN CN35BN4AC LTG CONT OPN 20A 4P 1
Long Description
Eaton CN35 electrically held lighting contactor, 20 A, 1 NO, 20 A, Four-pole, Electrically held, CN35
Additional Information
Contact Rating
20 A
dimensions
3.5200 IN X 4.2000 IN X 4.3500 IN
Enclosure Type
Open type
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CN35BN4AC
GTIN
00782114220887
UPC
782114220887
Taxonomies, Classifications, and Categories
Type
Electrically held lighting contactor
Packaging
Weight per each
2.9
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsElec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsInd Facilities & Factories - Facility: Lighting and Lighting Controls
standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat