CSAS3F3CY1802 - Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 2M

Eaton

  • $72.18 (Each)
  • $72.18 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSAS3F3CY1802
Manufacturer
Eaton
Manufacturer's Part Number
CSAS3F3CY1802
Description
Micro Cordset ST Ac 3PIN 3WIRE 18AWG PVC Yel 2M
Eaton Global Plus Series Connector Cable, Straight, PVC Enclosure, 3 Pin, 3 Wire, Straight, Dual Key Micro Female, 6.6 FT. ( 2M )
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
26121636 - Power cord
UPC/GTIN
782116143269 / 00782116143269
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.18 (Each)
Resources
Images
 
 
CSAS3F3CY1802 - Small Image
 
CSAS3F3CY1802 - Large Image
Attachments
 
 
CSAS3F3CY1802 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MICRO CORDSET ST AC 3PIN 3WIRE 18AWG PVC YEL 2M
Product Type
Cordset, Ac 3P 3W, 18GA, PVC Yel, 2M
extra long description
ETN CSAS3F3CY1802 CORDSET,AC 3P 3W,
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Long Description
Eaton Global Plus Series Connector Cable, Straight, PVC enclosure, 3 Pin, 3 Wire, Straight, Dual Key Micro Female, 6.6 Ft. ( 2m )
Additional Information
dimensions
0.5800 IN X 0.5800 IN X 78.7200 IN
connector
3-pin, 3 wire, straight, dual key micro female
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSAS3F3CY1802
GTIN
00782116143269
UPC
782116143269
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat