CSAS4F4CY2205 - Microcordset, Ac, STR, 4PIN, 4WIRE, RD/BK, RD/WHT, RD, GN,

Eaton

  • $98.47 (Each)
  • $98.47 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CSAS4F4CY2205
Manufacturer
Eaton
Manufacturer's Part Number
CSAS4F4CY2205
Description
Microcordset, Ac, STR, 4PIN, 4WIRE, RD/BK, RD/WHT, RD, GN,
Connector Cable, 196.8 In Cable Length, #22 Awg Wire Size, 320 V, Female Connection Gender, -13 °F Operating Temperature, +176 °F Operating Temperature, 0.6000 LB/Ea
Slang Terms

Categories
Proximity Sensors - Sensor Cables
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116056965 / 00782116056965
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.47 (Each)
Resources
Images
 
 
CSAS4F4CY2205 - Small Image
 
CSAS4F4CY2205 - Large Image
 
CSAS4F4CY2205 - Large Image
Attachments
 
 
CSAS4F4CY2205 - Specification Sheet
Features
Wire Size
#22 AWG
Voltage Rating
320 V
connection
Micro-style straight female
Descriptions
Product Type
Connector Cable
Long Description
Connector Cable, 196.8 in Cable Length, #22 AWG Wire Size, 320 V, Female Connection Gender, -13 °F Operating Temperature, +176 °F Operating Temperature, 0.6000 lb/EA
Short Description
Connector Cable, 196.8 in L, #22 AWG, 320 V
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Description
MICROCORDSET,AC,STR,4PIN,4WIRE,RD/BK,RD/WHT,RD,GN,
extra long description
ETN CSAS4F4CY2205 CORDSET,AC,4P 4W,
Additional Information
Connection Type
Connector Cable
Cable Length
196.8 in
Connection Gender
Female
Minimum Operating Temperature
-13 °F;-25 °C
Maximum Operating Temperature
+176 °F;+80 °C
package quantity
1 ct
dimensions
196.8000 IN X 0.5800 IN X 0.5800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSAS4F4CY2205
GTIN
00782116056965
UPC
782116056965
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight
0.6000 lb/EA
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
environmental conditions
IP67
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
standard
UL Listed,CSA Certified
You must have an account to view stock levels
There were no add-on items found for CSAS4F4CY2205.

* All prices subject to change.

false