CSDR4 - Micro Female Plastic Right Angle Screw Field Wirea

Eaton

  • $70.50 (Each)
  • $70.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSDR4
Manufacturer
Eaton
Manufacturer's Part Number
CSDR4
Description
Micro Female Plastic Right Angle Screw Field Wirea
Eaton Global Plus Series Field Attachable Connector, Right Angle, Plastic Enclosure, 4 Pin Right Angle, Field Attachable Female M12 Connector
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Cables Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
26121636 - Power cord
UPC/GTIN
782116125692 / 00782116125692
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.50 (Each)
Resources
Attachments
 
 
CSDR4 - Specification Sheet
Images
 
 
CSDR4 - Large Image
 
CSDR4 - Large Image
Other Links
 
 
CSDR4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MICRO FEMALE PLASTIC RIGHT ANGLE SCREW FIELD WIREA
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
Long Description
Eaton Global Plus Series Field Attachable Connector, Right Angle, Plastic enclosure, 4 Pin Right Angle, Field Attachable Female M12 Connector
Product Type
Connector, Field Wiring, M12F, 4-Pin RT Ang
extra long description
ETN CSDR4 CONNECTOR,FIELD WIRING,M1
Additional Information
connector
4-pin right angle, field attachable female M12 connector
dimensions
4.0000 IN X 0.7800 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
CSDR4
GTIN
00782116125692
UPC
782116125692
Taxonomies, Classifications, and Categories
Type
Cord set accessory
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Stationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat