CSDS4 - Micro Female Plastic Straight Screw Field Wireable

Eaton

  • $69.19 (Each)
  • $69.19 (Each)

In-Stock: 8 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CSDS4
Manufacturer
Eaton
Manufacturer's Part Number
CSDS4
Description
Micro Female Plastic Straight Screw Field Wireable
Photoelectric Sensor, Sensor Connectivity, M12 Straight Female, 4 Pin
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Sensor Accessories Mark as Incorrect
Suggest a New Category
Classification
Sensor Cables
UNSPSC
41111926 - Proximity sensors
UPC/GTIN
782116119905 / 00782116119905
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.19 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
8
Resources
Images
 
 
CSDS4 - Small Image
 
CSDS4 - Large Image
 
CSDS4 - Large Image
 
CSDS4 - Large Image
Other Links
 
 
CSDS4 - Other
 
CSDS4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
M12
Descriptions
Description
MICRO FEMALE PLASTIC STRAIGHT SCREW FIELD WIREABLE
Features
Eaton's Global Plus Cord Sets offer a broad range of robust connectivity options for industrial sensors and other devices.
extra long description
ETN CSDS4 CONNECTOR,FIELD WIRING,M1
Product Type
Connector, Field Wiring, M12F, STR, 4-Pin
Long Description
Photoelectric Sensor, Sensor connectivity, M12 straight female, 4 pin
Additional Information
dimensions
2.7500 IN X 0.7500 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CSDS4
GTIN
00782116119905
UPC
782116119905
Taxonomies, Classifications, and Categories
Type
Connector cable
Packaging
Weight per each
0.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsStationary Mach Equip In Factory - Other Stationary Machinery and Equipment - In Factory
environmental conditions
IP67
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
8 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat