D1RAA - Socket - For D1 Relays

Eaton Corp

  • $20.32 (Each)
  • $20.32 (Each)
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
D1RAA
Manufacturer
Eaton Corp
Manufacturer's Part Number
D1RAA
Description
Socket - For D1 Relays
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made In Usa, Din Rail Mount/Panel Mount, 3.33 In;84 MM Overall Height, 0.82 In;21 MM Overall Length, 1.18 In;30 MM Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 LB Weight
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - General Purpose Power Relays Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
-
UPC/EAN/GTIN
786685932170
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.32 (Each)
Resources
Specifications Sheets
 
 
D1RAA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
300 V
Current Rating
20 A
Terminal Type
Screw Clamping
Shape
Rectangular
Dimensions and Weight
Overall Length
0.82 in;21 mm
Descriptions
Product Type
Socket
Long Description
Socket, General Purpose Plug-In Relays Application, 20 A Current Rating, Made in USA, DIN Rail Mount/Panel Mount, 3.33 in;84 mm Overall Height, 0.82 in;21 mm Overall Length, 1.18 in;30 mm Overall Width, D1RR Series, Rectangular Shape, Screw Clamping Terminal Type, 300 V Voltage Rating, 0.1 lb Weight
Short Description
Socket, 20 A
Description
SOCKET - FOR D1 RELAYS
Additional Information
Made in USA
yes
Overall Width
1.18 in;30 mm
Overall Height
3.33 in;84 mm
Mounting Type
DIN Rail Mount/Panel Mount
Manufacturer Information
series
D1RR
Manufacturers Part Number
D1RAA
Brand
Eaton Corp
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight
0.1 lb
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Plug-In Relays
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D1RAA.
Jump To:

Similar Items

Similar items are close alternatives to D1RAA, though they may not be 100% alike.

D1 Series Socket, Used With D1PR1 and D1PF1 Relays, Module Size B, 300V Nominal ...
  • Our Part #: D1PAA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: D1PAA
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($80.50) ·
D1PAA - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.05

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat