D26MR80A - D23/D26 Type M Relays&Acc B/G

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D26MR80A
Manufacturer
Eaton
Manufacturer's Part Number
D26MR80A
Description
D23/D26 Type M Relays&Acc B/G
Eaton D26 Series Ac Relay, Eight-Pole, 120V/60 HZ-110V Coil Voltage, 50 HZ, 8NO Contact Configuration, 0 Blank Cavities
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Nema Control Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Nema Control Relays & Accessories
UNSPSC
N/A
UPC/GTIN
782113181110 / 00782113181110
Weight per unit
2.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
D26MR80A - Small Image
 
D26MR80A - Large Image
 
D26MR80A - Large Image
 
D26MR80A - Large Image
Attachments
 
 
D26MR80A - Specification Sheet
Other Links
 
 
D26MR80A - Other
 
D26MR80A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
8
Descriptions
Long Description
Eaton D26 Series AC Relay, Eight-pole, 120V/60 Hz-110V coil voltage, 50 Hz, 8NO contact configuration, 0 blank cavities
Features
NEMAmachine tool relays include the Freedom 600 Vmulti-pole (D15),fixedcontactindustrialcontrol (BF, BFD), convertiblecontactindustrialcontrol (AR, ARD) andtype M,multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.
Description
D23/D26 TYPE M RELAYS&ACC B/G
Product Type
D23/D26 Type M Relays&Acc B/G
extra long description
ETN D26MR80A D23/D26 TYPE M RELAYS&
Additional Information
dimensions
5.2500 IN X 2.3800 IN X 3.5700 IN
Contact Configuration
8 NO
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D26MR80A
GTIN
00782113181110
UPC
782113181110
Taxonomies, Classifications, and Categories
Type
Machine tool relay
Packaging
Weight per each
2.12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL Listed Class NKCR2,CSA file No. LR353,UL Listed file E1230
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat