D2PA7 - Relay Base

Eaton Corp

  • $22.58 (Each)
  • $22.58 (Each)

  • $225.80 (Per 10)

In-Stock: 62 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PA7
Manufacturer
Eaton Corp
Manufacturer's Part Number
D2PA7
Description
Relay Base
D2 Series Socket, Used With D2PR4, D2PF4 Relays, Module Size B, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685107318 / 00786685107318
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.58 (Each)
Carton
$225.80 (Per 10)
Standard Packaging
$22.58 (Each)
Stock Availability
Dumas
0 (Find nearest stock)
Amarillo
0
All Stores
62
Resources
Other Links
 
 
D2PA7 - Other
 
D2PA7 - Other
 
D2PA7 - Other
 
D2PA7 - Other
Images
 
 
D2PA7 - Small Image
 
D2PA7 - Large Image
 
D2PA7 - Large Image
 
D2PA7 - Large Image
Attachments
 
 
D2PA7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
RELAY BASE
Extra Long Description
ETN D2PA7 D7 RELAY SOCKET FINGER-SA
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D2 Series Socket, Used with D2PR4, D2PF4 Relays, Module size B, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, IP20 enclosure
Product Type
D7 Relay Socket Finger-Safe
Additional Information
Dimensions
2.4000 IN X 1.5700 IN X 1.1800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D2PA7
GTIN
00786685107318
UPC
786685107318
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.12
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
Standard
cRUus,CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Amarillo Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
60 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
2 View Store

* All prices subject to change.

Begin Live Chat