D2PA7 - Relay Base

Eaton Corp

  • $22.58 (Each)
  • $22.58 (Each)

  • $225.80 (Per 10)

In-Stock: 62 available at other locations ( find a store with stock)
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
D2PA7
Manufacturer
Eaton Corp
Manufacturer's Part Number
D2PA7
Description
Relay Base
D2 Series Socket, Used With D2PR4, D2PF4 Relays, Module Size B, 300V Nominal Voltage, 10A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10, IP20 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685107318 / 00786685107318
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.58 (Each)
Carton
$225.80 (Per 10)
Standard Packaging
$22.58 (Each)
Stock Availability
Longview
0 (Find nearest stock)
All Stores
62
Resources
Other Links
 
 
D2PA7 - Other
 
D2PA7 - Other
 
D2PA7 - Other
 
D2PA7 - Other
Images
 
 
D2PA7 - Small Image
 
D2PA7 - Large Image
 
D2PA7 - Large Image
 
D2PA7 - Large Image
Attachments
 
 
D2PA7 - Specification Sheet
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
RELAY BASE
Extra Long Description
ETN D2PA7 D7 RELAY SOCKET FINGER-SA
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D2 Series Socket, Used with D2PR4, D2PF4 Relays, Module size B, 300V nominal voltage, 10A nominal current, DIN rail/panel mount, Screw clamping wire connection, QTY: 10, IP20 enclosure
Product Type
D7 Relay Socket Finger-Safe
Additional Information
Dimensions
2.4000 IN X 1.5700 IN X 1.1800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D2PA7
GTIN
00786685107318
UPC
786685107318
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.12
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
DIN rail, screw
Standard
cRUus,CSA Certified,UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 62

Location search:

Greater Longview Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
60 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Russellville
2 View Store

* All prices subject to change.

Begin Live Chat