D2PAP - Eaton 2 Series Socket, Rly Socket, 14-Pin Flat

Eaton Corp

  • $22.34 (Each)
  • $22.34 (Each)

  • $223.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PAP
Manufacturer
Eaton Corp
Manufacturer's Part Number
D2PAP
Description
Eaton 2 Series Socket, Rly Socket, 14-Pin Flat
Eaton 2 Series Socket, Rly Socket, 14-Pin Flat, Elev Term, Module Compatable
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Plug-In Relays & Accessories
UNSPSC
N/A
UPC/EAN/GTIN
786685219080
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.34 (Each)
Carton
$223.40 (Per 10)
Standard Packaging
$22.34 (Each)
Resources
Images
 
 
D2PAP - Large Image
Attachments
 
 
D2PAP - Specification Sheet
Other Links
 
 
D2PAP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Rly Socket
extra long description
ETN D2PAP RLY SOCKET
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Description
EATON 2 SERIES SOCKET, RLY SOCKET, 14-PIN FLAT
Long Description
Eaton 2 Series Socket, RLY socket, 14-pin flat, ELEV term, module compatable
Additional Information
dimensions
3.1100 IN X 2.4000 IN X 1.0600 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D2PAP
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Packaging
Weight per each
0.15
Carton
10
Package
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security Systems
standard
CSA Certified,UL Listed,cRUus,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat