D2PR43R1 - 4PDT 12VDC Relay W/Test Button & Ind Light

Eaton

  • $25.77 (Each)
  • $25.77 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PR43R1
Manufacturer
Eaton
Manufacturer's Part Number
D2PR43R1
Description
4PDT 12VDC Relay W/Test Button & Ind Light
General Purpose Plug-In Relay, D2PR, Standard Relay, Test Button, 12 VDC, 4PDT, Indicating Light
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159538 / 00782114159538
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.77 (Each)
Resources
Images
 
 
D2PR43R1 - Small Image
 
D2PR43R1 - Large Image
Tech Bulletins
 
 
D2PR43R1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4PDT 12VDC RELAY W/TEST BUTTON & IND LIGHT
extra long description
ETN D2PR43R1 General Purpose Plug-I
Product Type
General Purpose Plug-In Relay
Long Description
General Purpose Plug-In Relay, D2PR, Standard relay, Test button, 12 Vdc, 4PDT, Indicating light
Additional Information
Contact Configuration
4PDT
Manufacturer Information
Manufacturers Part Number
D2PR43R1
Brand
Eaton
GTIN
00782114159538
UPC
782114159538
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Standard relay
Availability
Status
Inactive
Packaging
Weight per each
0.08
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified;UL Listed;cRUus;RoHS Compliant;CE Marked
Application
Automation and Logic Control Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat