D2PR4B - 4PDT Relay 240VAC Coil

Eaton

  • $18.41 (Each)
  • $18.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2PR4B
Manufacturer
Eaton
Manufacturer's Part Number
D2PR4B
Description
4PDT Relay 240VAC Coil
General Purpose Plug-In Relay, D2PR, Standard Relay, 240 Vac, 4PDT
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114159590 / 00782114159590
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.41 (Each)
Resources
Other Links
 
 
D2PR4B - Other
Images
 
 
D2PR4B - Small Image
 
D2PR4B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN D2PR4B General Purpose Plug-In
Description
4PDT RELAY 240VAC COIL
Product Type
General Purpose Plug-In Relay
Long Description
General Purpose Plug-In Relay, D2PR, Standard relay, 240 Vac, 4PDT
Additional Information
Contact Configuration
4PDT
Manufacturer Information
Manufacturers Part Number
D2PR4B
Brand
Eaton
GTIN
00782114159590
UPC
782114159590
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Standard relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
cRUus;UL Listed;CSA Certified;CE Marked;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat