D2RF2T1 - Ice Cube Relay DPDT 12A 24VDC Coil

Eaton

  • $29.67 (Each)
  • $29.67 (Each)

  • $593.40 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2RF2T1
Manufacturer
Eaton
Manufacturer's Part Number
D2RF2T1
Description
Ice Cube Relay DPDT 12A 24VDC Coil
Eaton Ice Cube Relay, DPDT, 12A, 24VDC Coil.
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929880 / 00786685929880
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.67 (Each)
Standard Packaging
$593.40 (Per 20)
Resources
Images
 
 
D2RF2T1 - Small Image
 
D2RF2T1 - Large Image
 
D2RF2T1 - Large Image
 
D2RF2T1 - Large Image
Attachments
 
 
D2RF2T1 - Specification Sheet
Other Links
 
 
D2RF2T1 - Other
 
D2RF2T1 - Other
 
D2RF2T1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Ice Cube Relay, DPDT, 12A, 24VDC Coil
Description
ICE CUBE RELAY DPDT 12A 24VDC COIL
extra long description
ETN D2RF2T1 ICE CUBE RELAY, DPDT, 1
Long Description
Eaton Ice Cube Relay, DPDT, 12A, 24VDC COIL.
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
2.0000 IN X 1.2000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
D2RF2T1
Brand
Eaton
GTIN
00786685929880
UPC
786685929880
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat