D2RF4T - Ice Cube Relay 4PDT 6A 24VAC Coil

Eaton

  • $29.56 (Each)
  • $29.56 (Each)

  • $591.20 (Per 20)
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
D2RF4T
Manufacturer
Eaton
Manufacturer's Part Number
D2RF4T
Description
Ice Cube Relay 4PDT 6A 24VAC Coil
Ice Cube Relay, 4PDT, 6A, 24VAC Coil, D2RF4T
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930060 / 00786685930060
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.56 (Each)
Standard Packaging
$591.20 (Per 20)
Resources
Other Links
 
 
D2RF4T - Other
Images
 
 
D2RF4T - Large Image
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
ICE CUBE RELAY 4PDT 6A 24VAC COIL
Product Type
Ice Cube Relay, 4PDT, 6A, 24VAC Coil
Features
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
extra long description
ETN D2RF4T ICE CUBE RELAY, 4PDT, 6A
Long Description
ICE CUBE RELAY, 4PDT, 6A, 24VAC COIL, D2RF4T
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D2RF4T
GTIN
00786685930060
UPC
786685930060
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat