D2RR2A - Ice Cube Relay DPDT 12A 120VAC Coil

Eaton

  • $19.91 (Each)
  • $19.91 (Each)

  • $398.20 (Per 20)

In-Stock: 395 available at other locations ( find a store with stock)
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
D2RR2A
Manufacturer
Eaton
Manufacturer's Part Number
D2RR2A
Description
Ice Cube Relay DPDT 12A 120VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, DPDT, 12A, 120VAC Coil, Ice Cube Relay, DPDT, 12A, 120VAC Coil-
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929866 / 00786685929866
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.91 (Each)
Standard Packaging
$398.20 (Per 20)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
395
Resources
Attachments
 
 
D2RR2A - Specification Sheet
Images
 
 
D2RR2A - Small Image
 
D2RR2A - Large Image
 
D2RR2A - Large Image
 
D2RR2A - Large Image
Other Links
 
 
D2RR2A - Other
 
D2RR2A - Other
 
D2RR2A - Other
 
D2RR2A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
12
Descriptions
Description
ICE CUBE RELAY DPDT 12A 120VAC COIL
Extra Long Description
ETN D2RR2A D2 RELAY DPDT 12A 120VAC
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 12A, 120VAC COIL, ICE CUBE RELAY, DPDT, 12A, 120VAC COIL-
Product Type
D2 Relay DPDT 12A 120VAC Coil
Additional Information
Dimensions
2.0000 IN X 1.1000 IN X 0.9000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2RR2A
GTIN
00786685929866
UPC
786685929866
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.06
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of D2RR2A.
Jump To:

Similar Items

Similar items are close alternatives to D2RR2A, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat