D2RR2R1 - Ice Cube Relay DPDT 12A 12VDC Coil

Eaton

  • $22.20 (Each)
  • $22.20 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2RR2R1
Manufacturer
Eaton
Manufacturer's Part Number
D2RR2R1
Description
Ice Cube Relay DPDT 12A 12VDC Coil
Eaton General-Purpose Relay, Ice Cube Relay, DPDT, 12A, 12VDC Coil, Ice Cube Relay, DPDT, 12A, 12VDC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929859 / 00786685929859
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.20 (Each)
Resources
Images
 
 
D2RR2R1 - Small Image
 
D2RR2R1 - Large Image
 
D2RR2R1 - Large Image
 
D2RR2R1 - Large Image
Attachments
 
 
D2RR2R1 - Specification Sheet
Other Links
 
 
D2RR2R1 - Other
 
D2RR2R1 - Other
 
D2RR2R1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ICE CUBE RELAY DPDT 12A 12VDC COIL
extra long description
ETN D2RR2R1 ICE CUBE RELAY, DPDT, 1
Product Type
Ice Cube Relay, DPDT, 12A, 12VDC Coil
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, DPDT, 12A, 12VDC COIL, ICE CUBE RELAY, DPDT, 12A, 12VDC COIL,
Additional Information
dimensions
1.2000 IN X 1.5000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2RR2R1
GTIN
00786685929859
UPC
786685929859
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat