D2RR2T1 - Ice Cube Relay DPDT 12A 24VDC Coil

Eaton

  • $25.14 (Each)
  • $25.14 (Each)

  • $502.80 (Per 20)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2RR2T1
Manufacturer
Eaton
Manufacturer's Part Number
D2RR2T1
Description
Ice Cube Relay DPDT 12A 24VDC Coil
Ice Cube Relay, DPDT, 12A, 24VDC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929828 / 00786685929828
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Standard Packaging
$502.80 (Per 20)
Resources
Images
 
 
D2RR2T1 - Small Image
 
D2RR2T1 - Large Image
 
D2RR2T1 - Large Image
 
D2RR2T1 - Large Image
Other Links
 
 
D2RR2T1 - Other
 
D2RR2T1 - Other
 
D2RR2T1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
ICE CUBE RELAY DPDT 12A 24VDC COIL
Product Type
Ice Cube Relay, DPDT, 12A, 24VDC Coil
extra long description
ETN D2RR2T1 ICE CUBE RELAY, DPDT, 1
Features
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
ICE CUBE RELAY, DPDT, 12A, 24VDC COIL
Manufacturer Information
Manufacturers Part Number
D2RR2T1
Brand
Eaton
GTIN
00786685929828
UPC
786685929828
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
1
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL Listed,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat