D2RR4B - Ice Cube Relay 4PDT 6A 240VAC Coil

Eaton

  • $24.52 (Each)
  • $24.52 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D2RR4B
Manufacturer
Eaton
Manufacturer's Part Number
D2RR4B
Description
Ice Cube Relay 4PDT 6A 240VAC Coil
Eaton General Purpose Relays, 4PDT, 6A, 240VAC Coil
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685929965 / 00786685929965
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.52 (Each)
Resources
Images
 
 
D2RR4B - Small Image
 
D2RR4B - Large Image
 
D2RR4B - Large Image
 
D2RR4B - Large Image
 
D2RR4B - Large Image
 
D2RR4B - Large Image
Other Links
 
 
D2RR4B - Other
 
D2RR4B - Other
 
D2RR4B - Other
 
D2RR4B - Other
 
D2RR4B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Four-pole
Descriptions
Description
ICE CUBE RELAY 4PDT 6A 240VAC COIL
Product Type
Ice Cube Relay, 4PDT, 6A, 240VAC Coil
extra long description
ETN D2RR4B ICE CUBE RELAY, 4PDT, 6A
Features
Installation?of?general?purpose?relays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. The?D?series?ice?cube?general?purpose?relays?provide excellent functionality and are ideal for any application from?controlling smaller loads, to those requiring high current-carrying capacity.?A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General Purpose Relays, 4PDT, 6A, 240VAC COIL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D2RR4B
GTIN
00786685929965
UPC
786685929965
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Panel Builders
standard
UL Listed,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat