D3PJ1 - Jumper For D3PA6 and D3PA7 Sockets

Eaton

  • $3.70 (Each)
  • $3.70 (Each)

  • $37.00 (Per 10)

In-Stock: 60 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PJ1
Manufacturer
Eaton
Manufacturer's Part Number
D3PJ1
Description
Jumper For D3PA6 and D3PA7 Sockets
D3 Series Coil Bus Jumper, Used With D3PR2, D3PF2, D3PR3, D3PF3, D3PR5, D5PR2, D5PF2, D5PR3, and D5PF3 Relays, Qty: 10
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
Busway and Busway Accessories
UNSPSC
N/A
UPC/GTIN
782116199594 / 00782116199594
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.70 (Each)
Carton
$37.00 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
60
Resources
Images
 
 
D3PJ1 - Small Image
 
D3PJ1 - Large Image
Attachments
 
 
D3PJ1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
JUMPER FOR D3PA6 AND D3PA7 SOCKETS
Long Description
D3 Series Coil Bus Jumper, Used with D3PR2, D3PF2, D3PR3, D3PF3, D3PR5, D5PR2, D5PF2, D5PR3, and D5PF3 Relays, QTY: 10
Special Features
D3PR2, D3PF2, D3PR3, D3PF3, D3PR5, D5PR2, D5PF2, D5PR3, and D5PF3 relays
Product Type
Jumper For D3PA6 and D3PA7 Sockets
extra long description
ETN D3PJ1 JUMPER FOR D3PA6 AND D3PA
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
0.2500 IN X 0.2500 IN X 0.0100 IN
Manufacturer Information
Manufacturers Part Number
D3PJ1
Brand
Eaton
GTIN
00782116199594
UPC
782116199594
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
Busway and Busway Accessories
Packaging
Weight per each
0.05
Carton
10
Uses, Certifications, and Standards
standard
cRUus,UL Listed,CSA Certified,CE Marked,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 60

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Jonesboro
60 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat