D3PR2R1 - 12VDC DPDT 8 Pin Relay

Eaton Cutler-Hammer

  • $47.27 (Each)
  • $47.27 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D3PR2R1
Manufacturer
Eaton Cutler-Hammer
Manufacturer's Part Number
D3PR2R1
Description
12VDC DPDT 8 Pin Relay
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114463833 / 00782114463833
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.27 (Each)
Resources
Images
 
 
D3PR2R1 - Small Image
 
D3PR2R1 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Contact Material
Silver Alloy
Descriptions
Description
12VDC DPDT 8 PIN RELAY
Product Type
D3PR2R1D3 Series General Purpose Plug-In Relay
Additional Information
Resistance
120 Ohms
Contact Rating
16A
maximum voltage
300V switching
Contact Configuration
DPDT
options
Mechanical flag indicator
terminals
Octal
cover
Plain
Manufacturer Information
series
D3 series
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D3PR2R1
GTIN
00782114463833
UPC
782114463833
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Automation and Logic Control Equipment
standard
CSA Certified; cRUus; UL Listed; RoHS Compliant; CE Marked
Enclosure
IP40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat