D3PR5A - D3 Series General Purpose Plug-In Relay, Latching

Eaton

  • $48.89 (Each)
  • $48.89 (Each)

Availability: Currently Out Of Stock
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
D3PR5A
Manufacturer
Eaton
Manufacturer's Part Number
D3PR5A
Description
D3 Series General Purpose Plug-In Relay, Latching
D3 Series General Purpose Plug-In Relay, Latching Cover, 11 Pins, 120V Coil, 10, 000 Ohms Resistance, Octal Terminal, DPDT Contact Configuration, 16A Contact Rating, Silver Alloy Contacts, IP40 Enclosure
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114227732 / 00782114227732
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.89 (Each)
Resources
Images
 
 
D3PR5A - Small Image
 
D3PR5A - Large Image
 
D3PR5A - Large Image
 
D3PR5A - Large Image
Attachments
 
 
D3PR5A - Specification Sheet
Other Links
 
 
D3PR5A - Other
 
D3PR5A - Other
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
D3 SERIES GENERAL PURPOSE PLUG-IN RELAY, LATCHING
Product Type
Latching Relay 120VAC Coil
extra long description
ETN D3PR5A LATCHING RELAY 120VAC CO
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
D3 Series General Purpose Plug-In Relay, Latching cover, 11 pins, 120V coil, 10,000 Ohms resistance, Octal terminal, DPDT contact configuration, 16A contact rating, Silver alloy contacts, IP40 enclosure
Additional Information
Number of Pins
11
Contact Rating
16 A
dimensions
2.0000 IN X 1.0000 IN X 2.0000 IN
Contact Configuration
DPDT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D3PR5A
GTIN
00782114227732
UPC
782114227732
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CSA Certified,cRUus,RoHS Compliant,CE Marked
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of D3PR5A.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of D3PR5A.

D3 Series General Purpose Plug-In Relay, Latching Cover, 11 Pins, 120V Coil, 10,...
  • Our Part #: D3PR5AA3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: D3PR5A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($48.89) ·
D3PR5AA3 - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$48.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to D3PR5A, though they may not be 100% alike.

Plug-In Relay, Industrial Application, Plug-In Connection Type, DPDT Contact Con...
  • Our Part #: RR2KPUAC120V
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RR2KP-UAC120V
  • Manufacturer: IDC
  • Find: Similar Items
  • Pkg Sizes: 10 ($729.70) ·
RR2KPUAC120V - Idec

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$72.97

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat