D5PA2 - D5 Relay Socket Screw Term - For Din or Panel MTG

Eaton

  • $322.10 (Per 10)
  • $32.21 (Each)

  • $322.10 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5PA2
Manufacturer
Eaton
Manufacturer's Part Number
D5PA2
Description
D5 Relay Socket Screw Term - For Din or Panel MTG
Eaton General-Purpose Relay, D5 Series Socket, Used With D5 Series Relays, TR Timers, 300V Nominal Voltage, 15A Nominal Current, Din Rail/Panel Mount, Screw Clamping Wire Connection, Qty: 10
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
782114403853 / 00782114403853
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$32.21 (Each)
Carton
$322.10 (Per 10)
Standard Packaging
$322.10 (Per 10)
Resources
Other Links
 
 
D5PA2 - Other
Attachments
 
 
D5PA2 - Specification Sheet
Images
 
 
D5PA2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
D5 RELAY SOCKET SCREW TERM - FOR DIN OR PANEL MTG
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Long Description
Eaton General-purpose relay, D5 Series Socket, Used with D5 series relays, TR timers, 300V nominal voltage, 15A nominal current, Din rail/panel mount, Screw clamping wire connection, QTY: 10
Product Type
D5 RL Socket Screw Term-Din or Panel MTG
extra long description
ETN D5PA2 D5 rl SOCKET SCREW TERM-D
Additional Information
dimensions
3.1000 IN X 1.4000 IN X 0.9000 IN
Manufacturer Information
Brand
EATON CUTLER-HAMMER
Manufacturers Part Number
D5PA2
GTIN
00782114403853
UPC
782114403853
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Availability
minimum qty
10
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
CSA Certified,cRUus,CE Marked,RoHS Compliant
Mounting
DIN rail, screw
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat