D5RR3A - Ice Cube Relay 3PDT 10A 120VAC Coil

Eaton

  • $56.81 (Each)
  • $56.81 (Each)

In-Stock: 32 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5RR3A
Manufacturer
Eaton
Manufacturer's Part Number
D5RR3A
Description
Ice Cube Relay 3PDT 10A 120VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, 3PDT, 10A, 120VAC Coil, Ice Cube Relay, 3PDT, 10A, 120VAC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930497 / 00786685930497
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.81 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
32
Resources
Images
 
 
D5RR3A - Small Image
 
D5RR3A - Large Image
 
D5RR3A - Large Image
 
D5RR3A - Large Image
Attachments
 
 
D5RR3A - Specification Sheet
Other Links
 
 
D5RR3A - Other
 
D5RR3A - Other
 
D5RR3A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
ETN D5RR3A ICE CUBE RELAY, 3PDT, 10
Description
ICE CUBE RELAY 3PDT 10A 120VAC COIL
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Product Type
Ice Cube Relay, 3PDT, 10A, 120VAC Coil
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 120VAC COIL,
Additional Information
dimensions
1.5000 IN X 3.0000 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
D5RR3A
GTIN
00786685930497
UPC
786685930497
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
General-purpose relay
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 32

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Bridgeport
1 View Store

* All prices subject to change.

Begin Live Chat