D5RR3T - Ice Cube Relay, 3PDT, 10A, 24VAC Coil

Eaton

  • $51.64 (Each)
  • $51.64 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D5RR3T
Manufacturer
Eaton
Manufacturer's Part Number
D5RR3T
Description
Ice Cube Relay, 3PDT, 10A, 24VAC Coil
Eaton General-Purpose Relay, Ice Cube Relay, 3PDT, 10A, 24VAC Coil, Ice Cube Relay, 3PDT, 10A, 24VAC Coil,
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - In Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/GTIN
786685930527 / 00786685930527
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.64 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Other Links
 
 
D5RR3T - Other
 
D5RR3T - Other
 
D5RR3T - Other
Images
 
 
D5RR3T - Small Image
 
D5RR3T - Large Image
 
D5RR3T - Large Image
 
D5RR3T - Large Image
Attachments
 
 
D5RR3T - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton General-purpose relay, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL, ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL,
Description
ICE CUBE RELAY, 3PDT, 10A, 24VAC COIL
Product Type
Ice Cube Relay, 3PDT, 10A, 24VAC Coil
extra long description
ETN D5RR3T ICE CUBE RELAY, 3PDT, 10
Features
Installationofgeneralpurposerelays are quick, easy and secure with little risk of damage, and various relay models are specifically slim-form designed to fit into tight spaces. TheDseriesicecubegeneralpurposerelaysprovide excellent functionality and are ideal for any application fromcontrolling smaller loads, to those requiring high current-carrying capacity.A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application.
Additional Information
dimensions
3.0000 IN X 1.5000 IN X 1.5000 IN
Manufacturer Information
Manufacturers Part Number
D5RR3T
Brand
Eaton
GTIN
00786685930527
UPC
786685930527
Taxonomies, Classifications, and Categories
Type
General-purpose relay
Category Description
GENERAL PURPOSE RELAYS
Packaging
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Borger
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat