D65PLR480 - 190-500V 8-Pin Plug-Inph Monitor Relay

Eaton

  • $600.81 (Each)
  • $600.81 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
D65PLR480
Manufacturer
Eaton
Manufacturer's Part Number
D65PLR480
Description
190-500V 8-Pin Plug-Inph Monitor Relay
D65 Series Phase Loss Reversal Monitoring Relay, 240-480V Voltage Rating, Plug-In Octal, Din Rail
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Monitoring Relays & Accy. Mark as Incorrect
Suggest a New Category
Classification
Monitoring Relays & Accessories
UNSPSC
N/A
UPC/GTIN
786685122762 / 00786685122762
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$600.81 (Each)
Resources
Images
 
 
D65PLR480 - Small Image
 
D65PLR480 - Large Image
 
D65PLR480 - Large Image
 
D65PLR480 - Large Image
Attachments
 
 
D65PLR480 - Specification Sheet
Other Links
 
 
D65PLR480 - Other
 
D65PLR480 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
190-500V 8-PIN PLUG-INPH MONITOR RELAY
Long Description
D65 Series Phase Loss Reversal Monitoring Relay, 240-480V voltage rating, Plug-in octal, DIN rail
Features
Eaton’s D65 series phase monitoring relays prevent motors from running at temperatures above approved ratings. The devices provide protection against phase loss, phase reversal, and phase unbalance due to blown fuses, broken wires or worn contacts. They monitor simultaneous voltage drops/increases and help to prevent damaged machinery and the injury of personnel.
Product Type
190-500V 8-Pin Plug-In PH Monitor Relay
extra long description
ETN D65PLR480 190-500V 8-PIN PLUG-I
Additional Information
dimensions
2.0000 IN X 1.7000 IN X 2.4000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
D65PLR480
GTIN
00786685122762
UPC
786685122762
Taxonomies, Classifications, and Categories
Type
Monitoring relay
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Plug-in octal (DIN rail)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat